Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

M3-0.5 x 1 m Zinc Plated Steel Threaded Rod

FABORY | Zoro #: G9804453 | Mfr #: M20300.030.1000

$ 0.39 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Fabory #M20300.030.1000 Specifications

Zoro #: G9804453 Mfr #: M20300.030.1000
Length: 1m Fastener Finish: Zinc
Fastener Thread Direction: Right Hand Temp. Range (F): Not Rated
Dia./Thread Size: M3-0.50 Rockwell Hardness: D67
Basic Material: Steel Item: Threaded Rod
Overall Length: 1m System of Measurement: Metric
Tensile Strength: 400 N/mm2 Yield Strength (PSI): 240 N/mm2
Fastener Thread Type: Metric Coarse Material Grade: Class 4
Meets/Exceeds: DIN976 Country of Origin (subject to change): Multiple

Description

Threaded rods are longer than threaded studs or double end threaded studs. Fabory Threaded Rod include characteristics like: Overall Length: 1m, Basic Material: Steel, Fastener Finish: Zinc.

Reviews