Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M30-3.5 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0300225
  • Mfr #: M22100.300.1000
$68.24
  • Fastener Thread Direction: Right Hand
  • Material Grade: B7
  • Threaded Rod Material Grade: Grade B7
See full product details
This item ships free.

Fabory #M22100.300.1000 Specifications

  • Zoro #: G0300225
  • Mfr #: M22100.300.1000
Fastener Thread Direction: Right Hand Material Grade: B7
Threaded Rod Material Grade: Grade B7 Item: Threaded Rod
Threaded Rod Finish: Black Oxide Threaded Rod Material: Steel
Yield Strength: 95,000 psi Overall Length: 1m
Yield Strength (PSI): 95,000 Min. Tensile Strength: 115,000 psi
Tensile Strength: 115,000 to 125,000 psi Color: Silver
System of Measurement: Metric Rockwell Hardness: C35
Thread Size: M30-3.5mm Temp. Range: -58 Degrees to 302 Degrees F
Dia./Thread Size: M30-3.50 Fastener Finish: Plain
Meets/Exceeds: ASTM 193 Length: 1m
Thread Direction: Right Hand Temp. Range (F): -58 Degrees to 302 Degrees
Basic Material: Alloy Steel Fastener Thread Type: Metric Coarse
Threaded Rod Thread Type: Metric Coarse Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Use threaded rods in construction, plumbing, heating, electrical, and fabrication applications. Here is some additional information about Fabory Threaded Rod. Overall Length: 1m, Basic Material: Alloy Steel, Fastener Finish: Plain.

Reviews of Fabory #M22100.300.1000