Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M33-3.5 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0301239
  • Mfr #: M20200.330.1000
$31.19
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Dia./Thread Size: M33-3.50
  • Threaded Rod Material: Steel
See full product details
Orders over $50 ship free.

Fabory #M20200.330.1000 Specifications

  • Zoro #: G0301239
  • Mfr #: M20200.330.1000
Temp. Range (F): -58 Degrees to 302 Degrees Dia./Thread Size: M33-3.50
Threaded Rod Material: Steel Threaded Rod Finish: Plain
Overall Length: 1m Yield Strength: 30,000 psi
Fastener Thread Type: Metric Coarse Fastener Finish: Plain
Basic Material: Steel Material Grade: Class 4
Temp. Range: -58 Degrees to 302 Degrees F System of Measurement: Metric
Thread Size: M33-3.5mm Threaded Rod Thread Type: Metric Coarse
Thread Direction: Right Hand Threaded Rod Material Grade: Class 4.8
Meets/Exceeds: 976-1A Yield Strength (PSI): 240 N/mm2
Fastener Thread Direction: Right Hand Color: Silver
Tensile Strength: 400 N/mm2 Min. Tensile Strength: 55,000 pai
Rockwell Hardness: B67 Length: 1m
Item: Threaded Rod Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Plain, Thread Size M33-3.5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20200.330.1000