Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M33-3.5 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0300216
  • Mfr #: M22100.330.1000
$86.99
  • Threaded Rod Thread Type: Metric Coarse
  • Yield Strength (PSI): 95,000
  • Dia./Thread Size: M33-3.50
See full product details
This item ships free.

Fabory #M22100.330.1000 Specifications

  • Zoro #: G0300216
  • Mfr #: M22100.330.1000
Threaded Rod Thread Type: Metric Coarse Yield Strength (PSI): 95,000
Dia./Thread Size: M33-3.50 Basic Material: Alloy Steel
Thread Direction: Right Hand Thread Size: M33-3.5mm
Meets/Exceeds: ASTM 193 Threaded Rod Material: Steel
Item: Threaded Rod Rockwell Hardness: C35
Length: 1m Fastener Thread Type: Metric Coarse
Threaded Rod Material Grade: Grade B7 Yield Strength: 95,000 psi
Overall Length: 1m System of Measurement: Metric
Temp. Range: -58 Degrees to 302 Degrees F Color: Silver
Temp. Range (F): -58 Degrees to 302 Degrees Material Grade: B7
Fastener Finish: Plain Tensile Strength: 115,000 to 125,000 psi
Min. Tensile Strength: 115,000 psi Fastener Thread Direction: Right Hand
Threaded Rod Finish: Black Oxide Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Grade B7, Threaded Rod Finish Black Oxide, Thread Size M33-3.5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds ASTM A193, Min. Tensile Strength 115,000 psi, Rockwell Hardness C35 Max, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 95,000 psi

Reviews of Fabory #M22100.330.1000