Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M36-4.0 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0301220
  • Mfr #: M20200.360.1000
$35.79
  • Fastener Thread Direction: Right Hand
  • Threaded Rod Finish: Plain
  • Item: Threaded Rod
See full product details
Orders over $50 ship free.

Fabory #M20200.360.1000 Specifications

  • Zoro #: G0301220
  • Mfr #: M20200.360.1000
Fastener Thread Direction: Right Hand Threaded Rod Finish: Plain
Item: Threaded Rod Basic Material: Steel
Rockwell Hardness: B67 Overall Length: 1m
Tensile Strength: 400 N/mm2 Temp. Range: -58 Degrees to 302 Degrees F
System of Measurement: Metric Dia./Thread Size: M36-4.00
Fastener Thread Type: Metric Coarse Fastener Finish: Plain
Threaded Rod Material: Steel Thread Direction: Right Hand
Threaded Rod Thread Type: Metric Coarse Meets/Exceeds: 976-1A
Min. Tensile Strength: 55,000 pai Yield Strength: 30,000 psi
Yield Strength (PSI): 240 N/mm2 Material Grade: Class 4
Threaded Rod Material Grade: Class 4.8 Length: 1m
Temp. Range (F): -58 Degrees to 302 Degrees Thread Size: M36-4mm
Color: Silver Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Plain, Thread Size M36-4mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20200.360.1000