Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M42-4.5 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0301205
  • Mfr #: M20200.420.1000
$53.49
  • Threaded Rod Material: Steel
  • Yield Strength (PSI): 240 N/mm2
  • Threaded Rod Material Grade: Class 4.8
See full product details
This item ships free.

Fabory #M20200.420.1000 Specifications

  • Zoro #: G0301205
  • Mfr #: M20200.420.1000
Threaded Rod Material: Steel Yield Strength (PSI): 240 N/mm2
Threaded Rod Material Grade: Class 4.8 Fastener Finish: Plain
Threaded Rod Thread Type: Metric Coarse Thread Direction: Right Hand
Color: Silver Item: Threaded Rod
System of Measurement: Metric Threaded Rod Finish: Plain
Temp. Range (F): -58 Degrees to 302 Degrees Meets/Exceeds: 976-1A
Overall Length: 1m Fastener Thread Direction: Right Hand
Temp. Range: -58 Degrees to 302 Degrees F Yield Strength: 30,000 psi
Min. Tensile Strength: 55,000 pai Length: 1m
Dia./Thread Size: M42-4.50 Thread Size: M42-4.5mm
Rockwell Hardness: B67 Basic Material: Steel
Material Grade: Class 4 Tensile Strength: 400 N/mm2
Fastener Thread Type: Metric Coarse Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Plain, Thread Size M42-4.5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20200.420.1000