Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M42-4.5 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0300189
  • Mfr #: M22100.420.1000
$168.49
  • Tensile Strength: 115,000 to 125,000 psi
  • Threaded Rod Material: Steel
  • Material Grade: B7
See full product details
This item ships free.

Fabory #M22100.420.1000 Specifications

  • Zoro #: G0300189
  • Mfr #: M22100.420.1000
Tensile Strength: 115,000 to 125,000 psi Threaded Rod Material: Steel
Material Grade: B7 Fastener Thread Type: Metric Coarse
Fastener Finish: Plain Basic Material: Alloy Steel
Rockwell Hardness: C35 Min. Tensile Strength: 115,000 psi
Threaded Rod Material Grade: Grade B7 Dia./Thread Size: M42-4.50
System of Measurement: Metric Fastener Thread Direction: Right Hand
Threaded Rod Thread Type: Metric Coarse Temp. Range (F): -58 Degrees to 302 Degrees
Color: Silver Overall Length: 1m
Item: Threaded Rod Threaded Rod Finish: Black Oxide
Yield Strength (PSI): 95,000 Thread Direction: Right Hand
Yield Strength: 95,000 psi Length: 1m
Meets/Exceeds: ASTM 193 Thread Size: M42-4.5mm
Temp. Range: -58 Degrees to 302 Degrees F Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Grade B7, Threaded Rod Finish Black Oxide, Thread Size M42-4.5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds ASTM A193, Min. Tensile Strength 115,000 psi, Rockwell Hardness C35 Max, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 95,000 psi

Reviews of Fabory #M22100.420.1000