Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M45-4.5 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0301196
  • Mfr #: M20200.450.1000
$62.49
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Thread Direction: Right Hand
  • Fastener Thread Type: Metric Coarse
See full product details
This item ships free.

Fabory #M20200.450.1000 Specifications

  • Zoro #: G0301196
  • Mfr #: M20200.450.1000
Temp. Range (F): -58 Degrees to 302 Degrees Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse Min. Tensile Strength: 55,000 pai
Overall Length: 1m Fastener Thread Direction: Right Hand
Tensile Strength: 400 N/mm2 Dia./Thread Size: M45-4.50
Basic Material: Steel Meets/Exceeds: 976-1A
Length: 1m Rockwell Hardness: B67
Threaded Rod Material Grade: Class 4.8 Material Grade: Class 4
Color: Silver Threaded Rod Finish: Plain
Threaded Rod Material: Steel Temp. Range: -58 Degrees to 302 Degrees F
Threaded Rod Thread Type: Metric Coarse Item: Threaded Rod
System of Measurement: Metric Fastener Finish: Plain
Yield Strength: 30,000 psi Yield Strength (PSI): 240 N/mm2
Thread Size: M45-4.5mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Plain, Thread Size M45-4.5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20200.450.1000