Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M48-5.0 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0301187
  • Mfr #: M20200.480.1000
$69.48
  • Min. Tensile Strength: 55,000 pai
  • Threaded Rod Material: Steel
  • Threaded Rod Thread Type: Metric Coarse
See full product details
This item ships free.

Fabory #M20200.480.1000 Specifications

  • Zoro #: G0301187
  • Mfr #: M20200.480.1000
Min. Tensile Strength: 55,000 pai Threaded Rod Material: Steel
Threaded Rod Thread Type: Metric Coarse Rockwell Hardness: B67
Dia./Thread Size: M48-5.00 System of Measurement: Metric
Material Grade: Class 4 Thread Direction: Right Hand
Length: 1m Meets/Exceeds: 976-1A
Fastener Thread Type: Metric Coarse Basic Material: Steel
Yield Strength: 30,000 psi Yield Strength (PSI): 240 N/mm2
Fastener Finish: Plain Tensile Strength: 400 N/mm2
Fastener Thread Direction: Right Hand Color: Silver
Overall Length: 1m Threaded Rod Material Grade: Class 4.8
Thread Size: M48-5mm Temp. Range: -58 Degrees to 302 Degrees F
Threaded Rod Finish: Plain Temp. Range (F): -58 Degrees to 302 Degrees
Item: Threaded Rod Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Plain, Thread Size M48-5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20200.480.1000