Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M52-5.0 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0301178
  • Mfr #: M20200.520.1000
$164.99
  • Material Grade: Class 4
  • Color: Silver
  • Fastener Finish: Plain
See full product details
This item ships free.

Fabory #M20200.520.1000 Specifications

  • Zoro #: G0301178
  • Mfr #: M20200.520.1000
Material Grade: Class 4 Color: Silver
Fastener Finish: Plain System of Measurement: Metric
Threaded Rod Thread Type: Metric Coarse Threaded Rod Material Grade: Class 4.8
Fastener Thread Direction: Right Hand Temp. Range: -58 Degrees to 302 Degrees F
Thread Size: M52-5mm Yield Strength (PSI): 240 N/mm2
Threaded Rod Finish: Plain Fastener Thread Type: Metric Coarse
Length: 1m Tensile Strength: 400 N/mm2
Min. Tensile Strength: 55,000 pai Yield Strength: 30,000 psi
Threaded Rod Material: Steel Rockwell Hardness: B67
Thread Direction: Right Hand Dia./Thread Size: M52-5.00
Overall Length: 1m Temp. Range (F): -58 Degrees to 302 Degrees
Basic Material: Steel Item: Threaded Rod
Meets/Exceeds: 976-1A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Plain, Thread Size M52-5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20200.520.1000