Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M56-5.5 x 1 m Plain Steel Threaded Rod
  • Zoro #: G0301169
  • Mfr #: M20200.560.1000
$132.49
  • Fastener Thread Type: Metric Coarse
  • Fastener Thread Direction: Right Hand
  • Yield Strength (PSI): 240 N/mm2
See full product details
This item ships free.

Fabory #M20200.560.1000 Specifications

  • Zoro #: G0301169
  • Mfr #: M20200.560.1000
Fastener Thread Type: Metric Coarse Fastener Thread Direction: Right Hand
Yield Strength (PSI): 240 N/mm2 Min. Tensile Strength: 55,000 pai
Length: 1m Dia./Thread Size: M56-5.50
Color: Silver Yield Strength: 30,000 psi
Threaded Rod Material: Steel Item: Threaded Rod
Fastener Finish: Plain Thread Direction: Right Hand
Overall Length: 1m System of Measurement: Metric
Threaded Rod Material Grade: Class 4.8 Temp. Range: -58 Degrees to 302 Degrees F
Meets/Exceeds: 976-1A Tensile Strength: 400 N/mm2
Rockwell Hardness: B67 Threaded Rod Finish: Plain
Material Grade: Class 4 Threaded Rod Thread Type: Metric Coarse
Basic Material: Steel Thread Size: M56-5.5mm
Temp. Range (F): -58 Degrees to 302 Degrees Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Plain, Thread Size M56-5.5mm, Length 1m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 976, Min. Tensile Strength 55,000 pai, Rockwell Hardness B67 Min, Temp. Range -58 Degrees to 302 Degrees F, Yield Strength 30,000 psi

Reviews of Fabory #M20200.560.1000