Turnbuckle, Steel, 5 5/16 In L

FABORY| Zoro #: G0604974| Mfr #: 1WBT2

$3.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Close Length (In.): 7-1/2"
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604974 Mfr #: 1WBT2
Material: steelClose Length (In.): 7-1/2"
Country of Origin (subject to change): China

Description

Turnbuckle, Material Steel, Zinc Finish, Length 7 1/2 In, Width 1 In, Hook Opening 1/2 In, Eye Inside Dia 1/2 In, Wire Dia 1/4 In

Reviews