Turnbuckle, Steel, Length 4 3/4 In

FABORY| Zoro #: G1878362| Mfr #: 1WBR5

$2.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Close Length (In.): 6-1/2"
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878362 Mfr #: 1WBR5
Material: steelClose Length (In.): 6-1/2"
Country of Origin (subject to change): China

Description

Turnbuckle, Material Steel, Zinc Finish, Length 6 1/2 In, Width 1 In, Eye Inside Dia 1/2 In, Wire Dia 7/32 In

Reviews