Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Turnbuckle, Steel, Length 4 3/4 In

FABORY| Zoro #: G1763605| Mfr #: 1WBT1

$2.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Close Length (In.): 6-1/2"
Country of Origin (subject to change): Taiwan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763605 Mfr #: 1WBT1
Material: steelClose Length (In.): 6-1/2"
Country of Origin (subject to change): Taiwan

Description

Turnbuckle, Material Steel, Zinc Finish, Length 6 1/2 In, Width 1 In, Hook Opening 1/2 In, Eye Inside Dia 1/2 In, Wire Dia 7/32 In

Reviews