Shop Alternate Products
This Product is Discontinued
Zoro Select
Turnbuckle, Steel, Length 6-5/8 In (Discontinued)
Mfr # 1WBT3
Zoro # G1524643
This Product is Discontinued
Key Features
- Material Steel
- Overall Length 9-1/2"
- Close Length (In.) 6 5/8 in
- Finish Zinc