THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/4"-20 x 1/2" Pipe Size Plain 304 SS U-Bolt, 10 pk.

FABORY| Zoro #: G1485127| Mfr #: U17567.025.0050

$8.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Type: Standard
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485127 Mfr #: U17567.025.0050
Thread Length: 1"Type: Standard
Item: U-BoltFor Pipe Size: 1/2"
Thread Size: 1/4"-20Package Quantity: 10
Inside Length: 1-3/4"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 2 Hex NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 1"
Country of Origin (subject to change): Multiple

Description

U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 1/4-20, Thread Length 3/4 In., Inside Length 1-3/4 In., Inside Width 1 In., For Pipe Size 1/2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Reviews