1/2"-13 x 2-1/2" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G2104636| Mfr #: U17277.050.0250

$14.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3"
Type: Long Tangent
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104636 Mfr #: U17277.050.0250
Thread Length: 3"Type: Long Tangent
Item: U-BoltFor Pipe Size: 2-1/2"
Thread Size: 1/2"-13Package Quantity: 1
Inside Length: 5-7/32"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 4 Hex NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 2-15/16"
Country of Origin (subject to change): Multiple

Description

U Bolt, Long Tangent, 304 Stainless Steel, Finish Plain, Thread Size 1/2-13, Thread Length 3 In., Inside Length 5-7/32 In.Inside Width 2-15/16 In., For Pipe Size 2-1/2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Reviews