1/2"-13 x 3-1/2" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G0878893| Mfr #: U17567.050.0350

$14.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/2"
Type: Standard
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878893 Mfr #: U17567.050.0350
Thread Length: 1-1/2"Type: Standard
Item: U-BoltFor Pipe Size: 3-1/2"
Thread Size: 1/2"-13Package Quantity: 1
Inside Length: 5-1/2"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 2 NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 4"
Country of Origin (subject to change): Multiple

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 1/2-13 In Thread Size, 1 1/2 In Thread Length, 5 1/2 In Inside Length, 4 In Inside Width, For 3 1/2 In Pipe Size, Includes 2 Nuts

Reviews