BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2"-13 x 4" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G1126456| Mfr #: U17567.050.0400

$14.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/2"
Type: Standard
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126456 Mfr #: U17567.050.0400
Thread Length: 1-1/2"Type: Standard
Item: U-BoltFor Pipe Size: 4"
Thread Size: 1/2"-13Package Quantity: 1
Inside Length: 6"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 2 NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 4-1/2"
Country of Origin (subject to change): Multiple

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 1/2-13 In Thread Size, 1 1/2 In Thread Length, 6 In Inside Length, 4 1/2 In Inside Width, For 4 In Pipe Size, Includes 2 Nuts

Reviews