1/2"-13 x 5" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G1948265| Mfr #: U17567.050.0500

$18.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 2"
Type: Standard
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948265 Mfr #: U17567.050.0500
Thread Length: 2"Type: Standard
Item: U-BoltFor Pipe Size: 5"
Thread Size: 1/2"-13Package Quantity: 1
Inside Length: 7-1/4"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 2 NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 5-5/8"
Country of Origin (subject to change): Multiple

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 1/2-13 In Thread Size, 2 In Thread Length, 7 1/4 In Inside Length, 5 5/8 In Inside Width, For 5 In Pipe Size, Includes 2 Nuts

Reviews