1/4"-20 x 1" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G1464154| Mfr #: U17277.025.0100

$2.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 2-1/2"
Type: Long Tangent
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464154 Mfr #: U17277.025.0100
Thread Length: 2-1/2"Type: Long Tangent
Item: U-BoltFor Pipe Size: 1"
Thread Size: 1/4"-20Package Quantity: 1
Inside Length: 3-7/16"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 4 Hex NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 1-3/8"
Country of Origin (subject to change): Multiple

Description

U Bolt, Long Tangent, 304 Stainless Steel, Finish Plain, Thread Size 1/4-20, Thread Length 2-1/2 In., Inside Length 3-7/16 In.Inside Width 1-3/8 In., For Pipe Size 1 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Reviews