*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 x 10" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G1252797| Mfr #: U17277.075.1000

$80.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 4 Hex Nuts
Thread Size: 3/4"-10
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252797 Mfr #: U17277.075.1000
Includes: 4 Hex NutsThread Size: 3/4"-10
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 10"
Finish: PlainInside Width: 10-7/8"
Type: Long TangentItem: U-Bolt
Package Quantity: 1Inside Length: 13-13/16"
Material: 304 Stainless steelThread Length: 4"
Country of Origin (subject to change): Multiple

Description

U Bolt, Long Tangent, 304 Stainless Steel, Finish Plain, Thread Size 3/4-10, Thread Length 4 In., Inside Length 13-13/16 In.Inside Width 10-7/8 In., For Pipe Size 10 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Reviews