KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 1-1/2" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G0508846| Mfr #: U17277.037.0150

$6.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 2-1/2"
Type: Long Tangent
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0508846 Mfr #: U17277.037.0150
Thread Length: 2-1/2"Type: Long Tangent
Item: U-BoltFor Pipe Size: 1-1/2"
Thread Size: 3/8"-16Package Quantity: 1
Inside Length: 4"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 4 Hex NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 2"
Country of Origin (subject to change): Multiple

Description

U Bolt, Long Tangent, 304 Stainless Steel, Finish Plain, Thread Size 3/8-16, Thread Length 2-1/2 In., Inside Length 4 In.Inside Width 2 In., For Pipe Size 1-1/2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Reviews