3/8"-16 x 2" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G1785156| Mfr #: U17277.037.0200

$7.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 2-1/2"
Type: Long Tangent
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785156 Mfr #: U17277.037.0200
Thread Length: 2-1/2"Type: Long Tangent
Item: U-BoltFor Pipe Size: 2"
Thread Size: 3/8"-16Package Quantity: 1
Inside Length: 4-7/16"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 4 Hex NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 2-7/16"
Country of Origin (subject to change): Multiple

Description

U Bolt, Long Tangent, 304 Stainless Steel, Finish Plain, Thread Size 3/8-16, Thread Length 2-1/2 In., Inside Length 4-7/16 In.Inside Width 2-7/16 In., For Pipe Size 2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Reviews