5/8"-11 x 6" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G0705817| Mfr #: U17277.062.0600

$37.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Long Tangent
Material: 304 Stainless steel
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705817 Mfr #: U17277.062.0600
Type: Long TangentMaterial: 304 Stainless steel
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 1
Includes: 4 Hex NutsThread Length: 3-3/4"
Finish: PlainThread Size: 5/8"-11
For Pipe Size: 6"Inside Length: 9-1/2"
Inside Width: 6-3/4"Country of Origin (subject to change): Multiple

Description

U Bolt, Long Tangent, 304 Stainless Steel, Finish Plain, Thread Size 5/8-11, Thread Length 3-3/4 In., Inside Length 9-1/2 In.Inside Width 6-3/4 In., For Pipe Size 6 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Reviews