5/8"-11 x 8" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G1500807| Mfr #: U17277.062.0800

$38.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3-3/4"
Type: Long Tangent
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500807 Mfr #: U17277.062.0800
Thread Length: 3-3/4"Type: Long Tangent
Item: U-BoltFor Pipe Size: 8"
Thread Size: 5/8"-11Package Quantity: 1
Inside Length: 11-1/8"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 4 Hex NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 8-3/4"
Country of Origin (subject to change): Multiple

Description

U Bolt, Long Tangent, 304 Stainless Steel, Finish Plain, Thread Size 5/8-11, Thread Length 3-3/4 In., Inside Length 11-1/8 In.Inside Width 8-3/4 In., For Pipe Size 8 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Reviews