Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

7/8"-9 x 14" Pipe Size Plain 304 SS U-Bolt

FABORY| Zoro #: G1882623| Mfr #: U17277.087.1400

$130.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Long Tangent
Material: 304 Stainless steel
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882623 Mfr #: U17277.087.1400
Type: Long TangentMaterial: 304 Stainless steel
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 1
Includes: 4 Hex NutsThread Length: 4-1/4"
Finish: PlainThread Size: 7/8"-9
For Pipe Size: 14"Inside Length: 17-5/16"
Inside Width: 14-1/8"Country of Origin (subject to change): Multiple

Description

U Bolt, Long Tangent, 304 Stainless Steel, Finish Plain, Thread Size 7/8-9, Thread Length 4-1/4 In., Inside Length 17-5/16 In.Inside Width 14-1/8 In., For Pipe Size 14 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Reviews