Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

U-Bolt, 3/8-16, Steel, Hot Dip Galv

  • Zoro #: G0101845
  • Mfr #: U17264.037.0407

$2.34

  • Width (In.): 4
  • Type: Square Bend
  • Inside Length: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U17264.037.0407 Specifications

  • Zoro #: G0101845
  • Mfr #: U17264.037.0407
Width (In.): 4 Type: Square Bend
Inside Length: 7" Thread Length: 3-3/4"
Characteristics: ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A Inside Width: 4"
Package Quantity: 1 Thread Size: 3/8"-16
Item: U-Bolt Dia./Thread Size: 3/8"-16
Includes: (2) Nuts, (2) Washers Material: Steel
Finish: Hot Dipped Galvanized Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Unlike standard u-bolts, square u-bolts are ideal for holding strut channels, square tubing or flat items. Fabory U-Bolt include characteristics like: Material: Steel, Thread Size: 3/8"-16.

Reviews of Fabory #U17264.037.0407