Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

U-Bolt, 3/8-16, Steel, Zinc

  • Zoro #: G0101860
  • Mfr #: U17263.037.0307

$2.31

  • Inside Length: 7"
  • Width (In.): 3
  • Inside Width: 3"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U17263.037.0307 Specifications

  • Zoro #: G0101860
  • Mfr #: U17263.037.0307
Inside Length: 7" Width (In.): 3
Inside Width: 3" Includes: (2) Nuts, (2) Washers
Characteristics: ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A Dia./Thread Size: 3/8"-16
Package Quantity: 1 Material: Steel
Thread Size: 3/8"-16 Item: U-Bolt
Type: Square Bend Finish: zinc
Thread Length: 3-3/4" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Shop our large selection of hex nuts and washers to pair with various size u-bolts. Here are some important details for Fabory U-Bolt. Material: Steel, Thread Size: 3/8"-16.

Reviews of Fabory #U17263.037.0307