3/8"-16 x 1/2" Pipe Size Plain 304 SS U-Bolt, 10 pk.

FABORY| Zoro #: G1869156| Mfr #: U17567.037.0050

$28.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/4"
Type: Standard
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869156 Mfr #: U17567.037.0050
Thread Length: 1-1/4"Type: Standard
Item: U-BoltFor Pipe Size: 1/2"
Thread Size: 3/8"-16Package Quantity: 10
Inside Length: 2-1/4"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Overall Length: -Includes: 2 Hex Nuts
Material: 304 Stainless steelFinish: Plain
Inside Width: 1"Country of Origin (subject to change): Multiple

Description

U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 3/8-16, Thread Length 1-1/4 In., Inside Length 2-1/4 In., Overall Length -, Inside Width 1 In., For Pipe Size 1/2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Reviews