Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/16"-18 x 1/2" Pipe Size Plain 304 SS U-Bolt, 10 pk.

FABORY| Zoro #: G0761004| Mfr #: U17567.031.0050

$20.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-3/8"
Type: Standard
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761004 Mfr #: U17567.031.0050
Thread Length: 1-3/8"Type: Standard
Item: U-BoltFor Pipe Size: 1/2"
Thread Size: 5/16"-18Package Quantity: 10
Inside Length: 2-3/16"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 2 NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 1"
Country of Origin (subject to change): Multiple

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 5/16-18 In Thread Size, 1 3/8 In Thread Length, 2 3/16 In Inside Length, 1 In Inside Width, For 1/2 In Pipe Size, Includes 2 Nuts, Package 10

Reviews