5/16"-18 x 1" Pipe Size Plain 304 SS U-Bolt, 10 pk.

FABORY| Zoro #: G0377806| Mfr #: U17567.031.0100

$19.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Type: Standard
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377806 Mfr #: U17567.031.0100
Thread Length: 1"Type: Standard
Item: U-BoltFor Pipe Size: 1"
Thread Size: 5/16"-18Package Quantity: 10
Inside Length: 2-3/16"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 2 NutsMaterial: 304 Stainless steel
Finish: PlainInside Width: 1-1/2"
Country of Origin (subject to change): Multiple

Description

U Bolt, Standard, 304 Stainless Steel, Plain Finish, 5/16-18 In Thread Size, 1 In Thread Length, 2 3/16 In Inside Length, 1 1/2 In Inside Width, For 1 In Pipe Size, Includes 2 Nuts, Package 10

Reviews