Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

U-Bolt, 5/16-18, Steel, Zinc

  • Zoro #: G0101879
  • Mfr #: U17263.031.0203

$0.86

  • Finish: zinc
  • Inside Width: 2"
  • Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U17263.031.0203 Specifications

  • Zoro #: G0101879
  • Mfr #: U17263.031.0203
Finish: zinc Inside Width: 2"
Material: Steel Inside Length: 3"
Dia./Thread Size: 5/16"-18 Characteristics: ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A
Type: Square Bend Includes: (2) Nuts, (2) Washers
Item: U-Bolt Thread Length: 1-1/2"
Package Quantity: 1 Thread Size: 5/16"-18
Width (In.): 2 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

True to their name, U-bolts are bolts in the shape of the letter U with screw threads on both ends. Take a look at the features for Fabory U-Bolt. Material: Steel, Thread Size: 5/16"-18.

Reviews of Fabory #U17263.031.0203