Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

5/16"-18 x 1" Pipe Size Plain 304 SS U-Bolt, 10 pk.

FABORY| Zoro #: G0693357| Mfr #: U17567.031.0101

$19.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Type: Standard
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693357 Mfr #: U17567.031.0101
Thread Length: 1"Type: Standard
Item: U-BoltFor Pipe Size: 1"
Thread Size: 5/16"-18Package Quantity: 10
Inside Length: 2-3/16"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Overall Length: -Includes: 2 Hex Nuts
Material: 304 Stainless steelFinish: Plain
Inside Width: 1-3/8"Country of Origin (subject to change): Multiple

Description

U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 5/16-18, Thread Length 1 In., Inside Length 2-3/16 In., Overall Length -, Inside Width 1-3/8 In., For Pipe Size 1 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Hex Nuts, Package Quantity 10

Reviews