1/2"-13 x 2-1/2" Pipe Size Plain Aluminum U-Bolt

FABORY| Zoro #: G1898364| Mfr #: 5ZE37

$15.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: Aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898364 Mfr #: 5ZE37
Type: StandardMaterial: Aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 1
Includes: 2 NutsThread Length: 1-5/8"
Finish: PlainThread Size: 1/2"-13
For Pipe Size: 2-1/2"Inside Length: 4-1/2"
Inside Width: 3"Country of Origin (subject to change): China

Description

U Bolt, Standard, Aluminum, Plain Finish, 1/2-13 In Thread Size, 1 5/8 In Thread Length, 4 1/2 In Inside Length, 3 In Inside Width, For 2 1/2 In Pipe Size, Includes 2 Nuts

Reviews