KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 3" Pipe Size Plain Aluminum U-Bolt

FABORY| Zoro #: G1235525| Mfr #: 5ZE39

$15.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/2"
Type: Standard
Item: U-Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235525 Mfr #: 5ZE39
Thread Length: 1-1/2"Type: Standard
Item: U-BoltFor Pipe Size: 3"
Thread Size: 1/2"-13Package Quantity: 1
Inside Length: 5"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes: 2 NutsMaterial: Aluminum
Finish: PlainInside Width: 3-1/2"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Aluminum, Plain Finish, 1/2-13 In Thread Size, 1 1/2 In Thread Length, 5 In Inside Length, 3 1/2 In Inside Width, For 3 In Pipe Size, Includes 2 Nuts

Reviews