Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2"-13 x 4" Pipe Size Plain Aluminum U-Bolt

FABORY| Zoro #: G1181302| Mfr #: 5ZE43

$22.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181302 Mfr #: 5ZE43
Type: StandardMaterial: aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 1
Includes: 2 NutsThread Length: 1-1/2"
Finish: PlainThread Size: 1/2"-13
For Pipe Size: 4"Inside Length: 6"
Inside Width: 4-1/2"Country of Origin (subject to change): China

Description

U Bolt, Standard, Aluminum, Plain Finish, 1/2-13 In Thread Size, 1 1/2 In Thread Length, 6 In Inside Length, 4 1/2 In Inside Width, For 4 In Pipe Size, Includes 2 Nuts

Reviews