1/2"-13 x 5" Pipe Size Plain Aluminum U-Bolt

FABORY| Zoro #: G1309691| Mfr #: 5ZE45

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309691 Mfr #: 5ZE45
Type: StandardMaterial: aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 1
Includes: 2 NutsThread Length: 2"
Finish: PlainThread Size: 1/2"-13
For Pipe Size: 5"Inside Length: 7-1/4"
Inside Width: 5-5/8"Country of Origin (subject to change): China

Description

U Bolt, Standard, Aluminum, Plain Finish, 1/2-13 In Thread Size, 2 In Thread Length, 7 1/4 In Inside Length, 5 5/8 In Inside Width, For 5 In Pipe Size, Includes 2 Nuts

Reviews