LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/4"-20 x 1-1/4" Pipe Size Plain Aluminum U-Bolt

FABORY| Zoro #: G1893017| Mfr #: 5ZB93

$2.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893017 Mfr #: 5ZB93
Type: StandardMaterial: aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 1
Includes: 2 NutsThread Length: 1-3/8"
Finish: PlainThread Size: 1/4"-20
For Pipe Size: 1-1/4"Inside Length: 3"
Inside Width: 1-3/4"Country of Origin (subject to change): China

Description

U Bolt, Standard, Aluminum, Plain Finish, 1/4-20 In Thread Size, 1 3/8 In Thread Length, 3 In Inside Length, 1 3/4 In Inside Width, For 1 1/4 In Pipe Size, Includes 2 Nuts

Reviews