THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/4"-20 x 3/8" Pipe Size Plain Aluminum U-Bolt

FABORY| Zoro #: G1000623| Mfr #: 5ZB83

$2.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: Aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000623 Mfr #: 5ZB83
Type: StandardMaterial: Aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 1
Includes: 2 NutsThread Length: 5/8"
Finish: PlainThread Size: 1/4"-20
For Pipe Size: 3/8"Inside Length: 1-1/4"
Inside Width: 3/4"Country of Origin (subject to change): China

Description

U Bolt, Standard, Aluminum, Plain Finish, 1/4-20 In Thread Size, 5/8 In Thread Length, 1 1/4 In Inside Length, 3/4 In Inside Width, For 3/8 In Pipe Size, Includes 2 Nuts

Reviews