1/4"-20 x 3/8" Pipe Size Plain Aluminum U-Bolt

FABORY| Zoro #: G0695974| Mfr #: 5ZB85

$4.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: Aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695974 Mfr #: 5ZB85
Type: StandardMaterial: Aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 1
Includes: 2 NutsThread Length: 1-1/2"
Finish: PlainThread Size: 1/4"-20
For Pipe Size: 3/8"Inside Length: 2-1/4"
Inside Width: 3/4"Country of Origin (subject to change): China

Description

U Bolt, Standard, Aluminum, Plain Finish, 1/4-20 In Thread Size, 1 1/2 In Thread Length, 2 1/4 In Inside Length, 3/4 In Inside Width, For 3/8 In Pipe Size, Includes 2 Nuts

Reviews