3/8"-16 x 1/2" Pipe Size Plain Aluminum U-Bolt

FABORY| Zoro #: G0708766| Mfr #: 5ZE21

$4.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: Aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708766 Mfr #: 5ZE21
Type: StandardMaterial: Aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 1
Includes: 2 NutsThread Length: 1-1/4"
Finish: PlainThread Size: 3/8"-16
For Pipe Size: 1/2"Inside Length: 2-1/4"
Inside Width: 1"Country of Origin (subject to change): China

Description

U Bolt, Standard, Aluminum, Plain Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 2 1/4 In Inside Length, 1 In Inside Width, For 1/2 In Pipe Size, Includes 2 Nuts

Reviews