5/16"-18 x 1/2" Pipe Size Plain Aluminum U-Bolt

FABORY| Zoro #: G1670751| Mfr #: 5ZB97

$3.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1670751 Mfr #: 5ZB97
Type: StandardMaterial: aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 1
Includes: 2 NutsThread Length: 1-3/8"
Finish: PlainThread Size: 5/16"-18
For Pipe Size: 1/2"Inside Length: 2-3/16"
Inside Width: 1"Country of Origin (subject to change): China

Description

U Bolt, Standard, Aluminum, Plain Finish, 5/16-18 In Thread Size, 1 3/8 In Thread Length, 2 3/16 In Inside Length, 1 In Inside Width, For 1/2 In Pipe Size, Includes 2 Nuts

Reviews