5/16"-18 x 2" Pipe Size Plain Aluminum U-Bolt

FABORY| Zoro #: G2121594| Mfr #: 5ZE17

$4.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121594 Mfr #: 5ZE17
Type: StandardMaterial: aluminum
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesPackage Quantity: 1
Includes: 2 NutsThread Length: 1"
Finish: PlainThread Size: 5/16"-18
For Pipe Size: 2"Inside Length: 3-3/16"
Inside Width: 2-1/2"Country of Origin (subject to change): China

Description

U Bolt, Standard, Aluminum, Plain Finish, 5/16-18 In Thread Size, 1 In Thread Length, 3 3/16 In Inside Length, 2 1/2 In Inside Width, For 2 In Pipe Size, Includes 2 Nuts

Reviews