Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 5" Pipe Size Plain 304 SS U-Bolt
  • Zoro #: G0292643
  • Mfr #: U17277.050.0500
$20.45
  • Package Quantity: 1
  • Thread Size: 1/2"-13
  • Inside Length: 7-13/16"
See full product details
Orders over $50 ship free.

Fabory #U17277.050.0500 Specifications

  • Zoro #: G0292643
  • Mfr #: U17277.050.0500
Package Quantity: 1 Thread Size: 1/2"-13
Inside Length: 7-13/16" Includes: 4 Hex Nuts
Width (In.): 5-5/8 Inside Width: 5-5/8"
Item: U-Bolt Pipe Size (In.): 5
Material: 304 Stainless steel Thread Length: 3"
Finish: Plain Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Type: Long Tangent For Pipe Size: 5"
Dia./Thread Size: 1/2"-13 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Our U-bolts come in an array of materials, including steel, stainless steel, carbon steel, electro-galvanized steel and aluminum. Here are some important details for Fabory U-Bolt. Material: 304 Stainless steel, Thread Size: 1/2"-13.

Reviews of Fabory #U17277.050.0500