Fabory
U-Bolt, Long Tangent, Steel, 3/8"-16, PK85
- Zoro #: G1577480
- Mfr #: B17273.037.0100
Tap to zoom
Hover or click to zoom
$147.35
pkg. of 85 ($1.73/ea)
- Material: Steel
- For Pipe Size: 1"
- Includes: (4) Nuts
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $147.35
Fabory #B17273.037.0100 Specifications
- Zoro #: G1577480
- Mfr #: B17273.037.0100
- Material: Steel
- For Pipe Size: 1"
- Includes: (4) Nuts
- Item: Standard U-Bolt
- Width (In.): 1 3/8 in
- Finish: zinc
- Package Quantity: 85
- Dia./Thread Size: 3/8"-16
- Inside Width: 1 3/8 in
- Thread Length: 2 3/8 in
- Characteristics: ASME B18.2.2- ASTM A563, Grade A
- Inside Length: 3 7/16 in
- Type: Long Tangent
- Thread Size: 3/8"-16
- Pipe Size (In.): 1 in
- Dimensional Standards: ASME B18.31.5
- Cushion Material: None
- Number of Nuts Included: 4
- Inside Width/Diameter: 1 3/8 in
- U-Bolt Standards: ASME B18.31.5
- System of Measurement: Inch
- Globally Sourced: Globally Sourced
- Thread Type: Coarse
- Pack Size: Bulk Pack
- Center to Center Width: 1 3/4 in
- Inside Height: 3 7/16 in
- Width Across Centers of Tips: 1 3/4 in
- Dimensional Standards: ASME B18.31.5
- Thread Type: Coarse
- Manufacturer Location: Globally Sourced
- Product Type: Standard U-Bolt
- Country of Origin (subject to change): Multiple
Description
U-Bolt, Long Tangent, Steel, Finish Zinc, Thread Size 3/8 In.-16, Thread Length 2 3/8 in, Inside Length 3 7/16 in, Inside Width 1 3/8 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 85