Shop Alternate Products
This Product is Discontinued
Zoro Select
Round U-Bolt, 7/8"-9, 16 1/16 in Inside Ht, 12 7/8 in Inside Wd/Dia, Steel, 4 PK (Discontinued)
Mfr # B17273.087.1200
Zoro # G1577663
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Inside Height 16 1/16 in
- Inside Width/Diameter 12 7/8 in
- For Pipe Size 12 in