Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt Plate, Low Carbon Steel, PK240 (Discontinued)
Mfr # B17253.037.0287
Zoro # G1597747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Center to Center Width 3 9/16 in
- Overall Length 2-27/32"
- Material Steel
- Characteristics A 2.875, B 0.375, C 0.219, H 0.687, L 4.75, W 0.75
- Length (In.) 2 27/32 in