Skip to Main Content
customer-service Help
Fabory

U-Bolt, Round Bend, Steel, 1/2"-13, PK25

Fabory U-Bolt, Round Bend, Steel, 1/2"-13, PK25 B17243.050.0500
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$137.74 ($5.51/unit)
  • Finish: zinc
  • For Pipe Size: 5"
  • Width (In.): 5 5/8 in
See full product details
This item ships free.
Total: $137.74

Fabory #B17243.050.0500 Specifications

  • Finish: zinc
  • For Pipe Size: 5"
  • Width (In.): 5 5/8 in
  • Item: Standard U-Bolt
  • Thread Size: 1/2"-13
  • Thread Length: 2 in
  • Inside Width: 5 5/8 in
  • Includes: (2) Nuts
  • Characteristics: ASME B18.2.2- ASTM A563, Grade A
  • Type: Round Bend
  • Pipe Size (In.): 5 in
  • Material: Steel
  • Package Quantity: 25
  • Dia./Thread Size: 1/2"-13
  • Inside Length: 7 1/4 in
  • U-Bolt Standards: ASME B18.31.5
  • Inside Height: 7 1/4 in
  • Inside Width/Diameter: 5 5/8 in
  • Thread Type: Coarse
  • Cushion Material: None
  • Number of Nuts Included: 2
  • Width Across Centers of Tips: 6 1/8 in
  • Globally Sourced: Globally Sourced
  • Center to Center Width: 6 1/8 in
  • Pack Size: Bulk Pack
  • System of Measurement: Inch
  • Dimensional Standards: ASME B18.31.5
  • Dimensional Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

U-Bolt, Round Bend, Steel, Finish Zinc, Thread Size 1/2 In.-13, Thread Length 2 in, Inside Length 7 1/4 in, Inside Width 5 5/8 in, Pipe Size (In.) 5 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 25

Reviews of Fabory #B17243.050.0500