Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16"-18 x 2" Pipe Size Zinc U-Bolt

  • Zoro #: G0101641
  • Mfr #: U17243.031.0201

$1.06

  • Width (In.): 2-1/2
  • For Pipe Size: 2"
  • Item: U-Bolt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U17243.031.0201 Specifications

  • Zoro #: G0101641
  • Mfr #: U17243.031.0201
Width (In.): 2-1/2 For Pipe Size: 2"
Item: U-Bolt Material: Steel
Inside Width: 2-1/2" Type: Round Bend
Pipe Size (In.): 2 Dia./Thread Size: 5/16"-18
Characteristics: ASME B18.2.2- ASTM A563, Grade A Package Quantity: 1
Includes: (2) Nuts Finish: zinc
Thread Length: 3" Inside Length: 5-5/8"
Thread Size: 5/16"-18 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

U-bolts fit around and support pipe, conduit and tubing and are also used to lock down machinery or serve as an anchor for foundations and roofs. Here are some important details for Fabory U-Bolt. Material: Steel, Thread Size: 5/16"-18.

Reviews of Fabory #U17243.031.0201